Motion
1940091  RATIO KIT F600 PG06012

FALK
1940091 RATIO KIT F600 PG06012

Speed Reducer Ratio Kit - Series: Ultramite, RK06 Reducer Size, Ratio Kit
MI ITEM #00823052
MFR #1940091 RATIO KIT F600 PG06012
Your Price$336.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940091 RATIO KIT F600 PG06012

Speed Reducer Ratio Kit - Series: Ultramite, RK06 Reducer Size, Ratio Kit
MI ITEM #00823052
MFR #1940091 RATIO KIT F600 PG06012

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$336.81/each(List $387.34)

Overview

Mfr description
RATIO KIT RK060-12.0

Specifications

  • Product Types
    Ratio Kit
  • Series
    Ultramite
  • Manufacturer Reducer Size
    RK06
  • Ratio
    12:1
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934033414
  • UPC_NO
    782934033414
  • Weight
    17.20 lbs
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text