Motion
18884 WASHER

BOSTON GEAR
18884 WASHER

1.0000 in ID, 2.2500 in OD, 0.6250 in, 15.88 mm Thickness, Hardened Steel Material
MI ITEM #00823055
MFR #18884 WASHER
Price$149.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
18884 WASHER

1.0000 in ID, 2.2500 in OD, 0.6250 in, 15.88 mm Thickness, Hardened Steel Material
MI ITEM #00823055
MFR #18884 WASHER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$149.35/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in, 25.40 mm
  • Inside Diameter  
    1.0000 in
  • Outside Diameter  
    2.2500 in
  • Overall Length
    3.5000 mm
  • Overall Thickness
    3.5000 mm
  • Recommended Shaft Size
    1.0000 in, 25.40 mm
  • Thickness  
    0.6250 in, 15.88 mm

Details

  • Additional Details
    Hardened;Ground
  • Backing Material
    Hardened Steel
  • Bearing Material
    Hardened Steel
  • Bushing Material
    Solid
  • Description
    Hardened Steel Thrust Washer
  • Material
    Hardened Steel
  • Product Type
    Plain Sleeve Thrust Washers
  • Series
    18000 Series
  • Type
    Thrust Washer
  • Type Of Bearing
    Thrust Washer

Overview

Mfr description
18884 STEEL WASHER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought