Motion
18886 WASHER

BOSTON GEAR
18886 WASHER

1.0000 in ID, 2.2500 in OD, 0.6250 in, 15.88 mm Thickness, Hardened Steel Material
Mi Item #00823070
MFR #18886 WASHER
Price$125.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
18886 WASHER

1.0000 in ID, 2.2500 in OD, 0.6250 in, 15.88 mm Thickness, Hardened Steel Material
Mi Item #00823070
MFR #18886 WASHER

Mfr description
18886 STEEL WASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$125.08/each

Specifications

Dimensions

  • Inside Diameter  
    1.0000 in
  • Outside Diameter  
    2.2500 in
  • Overall Length
    0.1875 in
  • Overall Thickness
    0.1875 in
  • Recommended Shaft Size
    1.0000 in, 25.40 mm
  • Thickness  
    0.6250 in, 15.88 mm

Details

  • Additional Details
    Hardened and Ground
  • Bearing Material
    Hardened Steel
  • Bushing Material
    Solid
  • Description
    Hardened Steel Thrust Washer
  • Inside Diameter Tolerance
    +0.002 to +0.007 in;+0.0508 to +0.1778 mm
  • Material
    Hardened Steel
  • Measurement Standard
    Inch
  • Outside Diameter Tolerance
    ±0.030 in;±0.762 mm
  • Product Type
    Plain Sleeve Thrust Washers
  • Series
    18000 Series
  • Type
    Thrust Washer
  • Type Of Bearing
    Thrust Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)