Motion
1940095 RATIO KIT RK0741.4 RK074-1.4

FALK
1940095 RATIO KIT RK0741.4 RK074-1.4

Speed Reducer Ratio Kit - Series: Ultramite, RK07 Reducer Size, Ratio Kit
Mi Item #00823090
MFR #1940095 RATIO KIT RK0741.4 RK074-1.4
Price$555.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940095 RATIO KIT RK0741.4 RK074-1.4

Speed Reducer Ratio Kit - Series: Ultramite, RK07 Reducer Size, Ratio Kit
Mi Item #00823090
MFR #1940095 RATIO KIT RK0741.4 RK074-1.4

Mfr description
RATIO KIT RK074-1.4
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$555.83/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    RK07
  • Ratio
    1.4:1
  • Weight
    15.44 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934033452
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Ratio Kit
  • Series
    Ultramite
  • UPC_NO
    782934033452
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)