Motion
1940108 RATIO KIT RK0971.2 RK097-1.2

FALK
1940108 RATIO KIT RK0971.2 RK097-1.2

Speed Reducer Ratio Kit - Series: Ultramite, RK09 Reducer Size, Ratio Kit
Mi Item #00823217
MFR #1940108 RATIO KIT RK0971.2 RK097-1.2
Price$725.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940108 RATIO KIT RK0971.2 RK097-1.2

Speed Reducer Ratio Kit - Series: Ultramite, RK09 Reducer Size, Ratio Kit
Mi Item #00823217
MFR #1940108 RATIO KIT RK0971.2 RK097-1.2

Mfr description
RATIO KIT RK097-1.2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$725.64/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    RK09
  • Ratio
    1.2:1
  • Weight
    9.70 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934033582
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Ratio Kit
  • Series
    Ultramite
  • UPC_NO
    782934033582
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)