Motion
18920 WASHER

BOSTON GEAR
18920 WASHER

Roller Thrust Bearing Washer - 4.0000 in OD, Hardened Steel
MI ITEM #00823248
MFR #18920 WASHER
Price$307.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
18920 WASHER

Roller Thrust Bearing Washer - 4.0000 in OD, Hardened Steel
MI ITEM #00823248
MFR #18920 WASHER

Mfr description
18920 STEEL WASHER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$307.02/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Outside Diameter  
    4.0000 in
  • Weight
    0.8 lbs

Details

  • Bearing Material
    Hardened Steel
  • Manufacturer Upc Number
    781711189207
  • ManufacturerName (description attribute)
    Boston Gear (Altra)
  • Material
    Hardened Steel
  • UPC_NO
    781711189207

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)