Motion
1940114  RK097-4.5 RATIO KIT

FALK
1940114 RK097-4.5 RATIO KIT

Speed Reducer Ratio Kit - Series: Ultramite, RK09 Reducer Size, Ratio Kit
Mi Item #00823277
MFR #1940114 RK097-4.5 RATIO KIT
Price$630.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940114 RK097-4.5 RATIO KIT

Speed Reducer Ratio Kit - Series: Ultramite, RK09 Reducer Size, Ratio Kit
Mi Item #00823277
MFR #1940114 RK097-4.5 RATIO KIT

Mfr description
RATIO KIT RK097-4.5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$630.99/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    RK09
  • Ratio
    4.5:1
  • Weight
    9.70 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934033643
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Ratio Kit
  • Series
    Ultramite
  • UPC_NO
    782934033643
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)