Specifications
Dimensions
- Rod - Thread Size3/4-16 Thread
- Thread Size3/4-16
Details
- Cylinder Application TypeISO/VDMA Tie-Rod
- For Use WithPRA, TRB
- Hardware TypeRod Clevis
- Replacement Part TypeRod Clevis
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)