Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R433012604

Rod Clevis - 1-14 Thread Rod Size, For use with PRA Series Air Cylinder, TRB Series Air Cylinder
Mi Item #00823384
MFR #R433012604

Mfr description
R433012604 ROD CLEVIS KK=1-14
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Rod - Thread Size
    1-14 Thread

Details

  • Cylinder Application Type
    ISO/VDMA Tie-Rod
  • For Use With
    PRA, TRB
  • Hardware Type
    Rod Clevis
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)