Motion
1940134 ADAPTER 56C 03/04UCT   *B 03/04U

FALK
1940134 ADAPTER 56C 03/04UCT *B 03/04U

1940134 Speed Reducer Motor Adapter Kit - 03UC Reducer Size, 56C Frame Size
MI ITEM #00823478
MFR #1940134 ADAPTER 56C 03/04UCT *B 03/04U
List Price$556.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940134 ADAPTER 56C 03/04UCT *B 03/04U

1940134 Speed Reducer Motor Adapter Kit - 03UC Reducer Size, 56C Frame Size
MI ITEM #00823478
MFR #1940134 ADAPTER 56C 03/04UCT *B 03/04U

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$556.59/each for your price

Overview

Mfr description
ADAPTER 56C 03/04UCT

Specifications

  • Part Type
    Adapter
  • Manufacturer Reducer Size
    03UC
  • NEMA / IEC Frame Size
    56C
  • Series
    Ultramite
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934033841
  • UPC_NO
    782934033841
  • Weight
    35.91 lbs
  • Product Type
    Speed Reducer Adapter Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text