Motion
1940135  03/04UCU ADAPTER 56C

FALK
1940135 03/04UCU ADAPTER 56C

1940135 Speed Reducer Motor Adapter Kit - 03UC Reducer Size, 56C Frame Size
Mi Item #00823490
MFR #1940135 03/04UCU ADAPTER 56C
Price$478.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940135 03/04UCU ADAPTER 56C

1940135 Speed Reducer Motor Adapter Kit - 03UC Reducer Size, 56C Frame Size
Mi Item #00823490
MFR #1940135 03/04UCU ADAPTER 56C

Mfr description
ADAPTER 56C 03/04UCU
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$478.66/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    03UC
  • NEMA / IEC Frame Size
    56C
  • Weight
    35.91 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934033858
  • Part Type
    Adapter
  • Product Type
    Speed Reducer Adapter Kits
  • Series
    Ultramite
  • UPC_NO
    782934033858
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)