Motion
1940136  03/04UCV ADAPTER 140TC

FALK
1940136 03/04UCV ADAPTER 140TC

1940136 Speed Reducer Motor Adapter Kit - 04UC Reducer Size, 140TC Frame Size
Mi Item #00823502
MFR #1940136 03/04UCV ADAPTER 140TC
Price$499.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940136 03/04UCV ADAPTER 140TC

1940136 Speed Reducer Motor Adapter Kit - 04UC Reducer Size, 140TC Frame Size
Mi Item #00823502
MFR #1940136 03/04UCV ADAPTER 140TC

Mfr description
ADAPTER 140TC 03/04UCV
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$499.47/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    04UC
  • NEMA / IEC Frame Size
    140TC
  • Weight
    35.91 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934033865
  • Part Type
    Adapter
  • Product Type
    Speed Reducer Adapter Kits
  • Series
    Ultramite
  • UPC_NO
    782934033865
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)