Motion
1940137 ADPTR 140TC 03/04UCW   *A 03/04U

FALK
1940137 ADPTR 140TC 03/04UCW *A 03/04U

1940137 Speed Reducer Motor Adapter Kit - 04UC Reducer Size, 140TC Frame Size
Mi Item #00823521
MFR #1940137 ADPTR 140TC 03/04UCW *A 03/04U
Price$574.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940137 ADPTR 140TC 03/04UCW *A 03/04U

1940137 Speed Reducer Motor Adapter Kit - 04UC Reducer Size, 140TC Frame Size
Mi Item #00823521
MFR #1940137 ADPTR 140TC 03/04UCW *A 03/04U

Mfr description
ADAPTER 140TC 03/04UCW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$574.39/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    04UC
  • NEMA / IEC Frame Size
    140TC
  • Weight
    35.91 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934033872
  • Part Type
    Adapter
  • Product Type
    Speed Reducer Adapter Kits
  • Series
    Ultramite
  • UPC_NO
    782934033872
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)