Motion
1940433 ADPT 180TC 03/04UCX    *A 03/04U

FALK
1940433 ADPT 180TC 03/04UCX *A 03/04U

1940433 Speed Reducer Motor Adapter Kit - 03UC Reducer Size, 180TC Frame Size
MI ITEM #00823533
MFR #1940433 ADPT 180TC 03/04UCX *A 03/04U
Price$632.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940433 ADPT 180TC 03/04UCX *A 03/04U

1940433 Speed Reducer Motor Adapter Kit - 03UC Reducer Size, 180TC Frame Size
MI ITEM #00823533
MFR #1940433 ADPT 180TC 03/04UCX *A 03/04U

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$632.55/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    03UC
  • NEMA / IEC Frame Size
    180TC
  • Weight
    4.62 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934137976
  • Part Type
    Adapter
  • Product Type
    Speed Reducer Adapter Kits
  • Series
    Ultramite
  • UPC_NO
    782934137976

Overview

Mfr description
ADAPTER 180TC 03/04UCX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought