Motion
1940139 ADAPTER MOTOR 56C

FALK
1940139 ADAPTER MOTOR 56C

1940139 Speed Reducer Motor Adapter Kit - 06UC Reducer Size, 56C Frame Size
Mi Item #00823550
MFR #1940139 ADAPTER MOTOR 56C
Price$665.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940139 ADAPTER MOTOR 56C

1940139 Speed Reducer Motor Adapter Kit - 06UC Reducer Size, 56C Frame Size
Mi Item #00823550
MFR #1940139 ADAPTER MOTOR 56C

Mfr description
ADAPTER 56C 06UCQ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$665.44/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    06UC
  • NEMA / IEC Frame Size
    56C
  • Weight
    37.80 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934033896
  • Part Type
    Adapter
  • Product Type
    Speed Reducer Adapter Kits
  • Series
    Ultramite
  • UPC_NO
    782934033896
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)