Motion
1940140 ADAPTER 140TC 06UCR    *A 06UCR

FALK
1940140 ADAPTER 140TC 06UCR *A 06UCR

1940140 Speed Reducer Motor Adapter Kit - 06UC Reducer Size, 140TC Frame Size
Mi Item #00823561
MFR #1940140 ADAPTER 140TC 06UCR *A 06UCR
Price$665.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940140 ADAPTER 140TC 06UCR *A 06UCR

1940140 Speed Reducer Motor Adapter Kit - 06UC Reducer Size, 140TC Frame Size
Mi Item #00823561
MFR #1940140 ADAPTER 140TC 06UCR *A 06UCR

Mfr description
ADAPTER 140TC 06UCR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$665.44/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    06UC
  • NEMA / IEC Frame Size
    140TC
  • Weight
    37.80 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934033902
  • Part Type
    Adapter
  • Product Type
    Speed Reducer Adapter Kits
  • Series
    Ultramite
  • UPC_NO
    782934033902
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)