Specifications
Dimensions
- Rod - Thread Size7/16-20
- Thread SizeM16x1.5
Details
- Cylinder Application TypeISO/VDMA Tie-Rod
- For Use WithPRA, TRB
- Hardware TypeRod Eye
- Replacement Part TypeRod End
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)