Motion
1940141 06UCS ADAPTER 180TC

FALK
1940141 06UCS ADAPTER 180TC

1940141 Speed Reducer Motor Adapter Kit - 06UC Reducer Size, 180TC Frame Size
Mi Item #00823578
MFR #1940141 06UCS ADAPTER 180TC
Price$1,204.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940141 06UCS ADAPTER 180TC

1940141 Speed Reducer Motor Adapter Kit - 06UC Reducer Size, 180TC Frame Size
Mi Item #00823578
MFR #1940141 06UCS ADAPTER 180TC

Mfr description
ADAPTER 180TC 06UCS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,204.58/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    06UC
  • NEMA / IEC Frame Size
    180TC
  • Weight
    74.52 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934033919
  • Part Type
    Adapter
  • Product Type
    Speed Reducer Adapter Kits
  • Series
    Ultramite
  • UPC_NO
    782934033919
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)