Motion
1940142  ADAPTER MOTOR M06T-182/4

FALK
1940142 ADAPTER MOTOR M06T-182/4

1940142 Speed Reducer Motor Adapter Kit - 06UC Reducer Size, 180TC Frame Size
MI ITEM #00823588
MFR #1940142 ADAPTER MOTOR M06T-182/4
Price$1,003.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940142 ADAPTER MOTOR M06T-182/4

1940142 Speed Reducer Motor Adapter Kit - 06UC Reducer Size, 180TC Frame Size
MI ITEM #00823588
MFR #1940142 ADAPTER MOTOR M06T-182/4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,003.81/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    06UC
  • NEMA / IEC Frame Size
    180TC
  • Weight
    74.52 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934033926
  • Part Type
    Adapter
  • Product Type
    Speed Reducer Adapter Kits
  • Series
    Ultramite
  • UPC_NO
    782934033926

Overview

Mfr description
ADAPTER 180TC 06UCT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought