Motion
1940143 ADAPTER 210TC 06UCU    *A 06UCU

FALK
1940143 ADAPTER 210TC 06UCU *A 06UCU

1940143 Speed Reducer Motor Adapter Kit - 06UC Reducer Size, 210TC Frame Size
Mi Item #00823602
MFR #1940143 ADAPTER 210TC 06UCU *A 06UCU
Price$1,237.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940143 ADAPTER 210TC 06UCU *A 06UCU

1940143 Speed Reducer Motor Adapter Kit - 06UC Reducer Size, 210TC Frame Size
Mi Item #00823602
MFR #1940143 ADAPTER 210TC 06UCU *A 06UCU

Mfr description
ADAPTER 210TC 06UCU
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,237.00/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    06UC
  • NEMA / IEC Frame Size
    210TC
  • Weight
    9.70 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934033933
  • Part Type
    Adapter
  • Product Type
    Speed Reducer Adapter Kits
  • Series
    Ultramite
  • UPC_NO
    782934033933
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)