Specifications
Dimensions
- Manufacturer Reducer Size07UC
- NEMA / IEC Frame Size56C
- Weight42.12 lbs
Details
- Manufacturer Product Page
- Manufacturer Upc Number782934033940
- Part TypeAdapter
- Product TypeSpeed Reducer Adapter Kits
- SeriesUltramite
- UPC_NO782934033940
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)