Motion
1940145 ADAPTER 140TC 07UCR    *B 07UCR

FALK
1940145 ADAPTER 140TC 07UCR *B 07UCR

1940145 Speed Reducer Motor Adapter Kit - 07UC Reducer Size, 140TC Frame Size
MI ITEM #00823625
MFR #1940145 ADAPTER 140TC 07UCR *B 07UCR
Price$1,001.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940145 ADAPTER 140TC 07UCR *B 07UCR

1940145 Speed Reducer Motor Adapter Kit - 07UC Reducer Size, 140TC Frame Size
MI ITEM #00823625
MFR #1940145 ADAPTER 140TC 07UCR *B 07UCR

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,001.11/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    07UC
  • NEMA / IEC Frame Size
    140TC
  • Weight
    42.12 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934033957
  • Part Type
    Adapter
  • Product Type
    Speed Reducer Adapter Kits
  • Series
    Ultramite
  • UPC_NO
    782934033957

Overview

Mfr description
ADAPTER 140TC 07UCR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought