Motion
1940146 ADAPTER 180TC 07UCS *TXT 07UCS

FALK
1940146 ADAPTER 180TC 07UCS *TXT 07UCS

1940146 Speed Reducer Motor Adapter Kit - 07UC Reducer Size, 180TC Frame Size
Mi Item #00823634
MFR #1940146 ADAPTER 180TC 07UCS *TXT 07UCS
Price$1,260.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940146 ADAPTER 180TC 07UCS *TXT 07UCS

1940146 Speed Reducer Motor Adapter Kit - 07UC Reducer Size, 180TC Frame Size
Mi Item #00823634
MFR #1940146 ADAPTER 180TC 07UCS *TXT 07UCS

Mfr description
ADAPTER 180TC 07UCS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,260.41/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    07UC
  • NEMA / IEC Frame Size
    180TC
  • Weight
    79.70 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934033964
  • Part Type
    Adapter
  • Product Type
    Speed Reducer Adapter Kits
  • Series
    Ultramite
  • UPC_NO
    782934033964
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)