Motion
1940147 ADAPTER 180TC

FALK
1940147 ADAPTER 180TC

1940147 Speed Reducer Motor Adapter Kit - 07UC Reducer Size, 180TC Frame Size
Mi Item #00823646
MFR #1940147 ADAPTER 180TC
Price$1,260.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940147 ADAPTER 180TC

1940147 Speed Reducer Motor Adapter Kit - 07UC Reducer Size, 180TC Frame Size
Mi Item #00823646
MFR #1940147 ADAPTER 180TC

Mfr description
ADAPTER 180TC 07UCT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,260.41/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    07UC
  • NEMA / IEC Frame Size
    180TC
  • Weight
    77.76 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934033971
  • Part Type
    Adapter
  • Product Type
    Speed Reducer Adapter Kits
  • Series
    Ultramite
  • UPC_NO
    782934033971
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)