Motion
1940148  07UCU ADAPTER 210TC

FALK
1940148 07UCU ADAPTER 210TC

1940148 Speed Reducer Motor Adapter Kit - 07UC Reducer Size, 210TC Frame Size
MI ITEM #00823656
MFR #1940148 07UCU ADAPTER 210TC
Price$1,077.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940148 07UCU ADAPTER 210TC

1940148 Speed Reducer Motor Adapter Kit - 07UC Reducer Size, 210TC Frame Size
MI ITEM #00823656
MFR #1940148 07UCU ADAPTER 210TC

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,077.21/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    07UC
  • NEMA / IEC Frame Size
    210TC
  • Weight
    64.15 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934033988
  • Part Type
    Adapter
  • Product Type
    Speed Reducer Adapter Kits
  • Series
    Ultramite
  • UPC_NO
    782934033988

Overview

Mfr description
ADAPTER 210TC 07UCU

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought