Motion
R433012611

AVENTICS
R433012611

Rod Eye - 3/4-16 Rod Size, For use with PRA, TRB, Steel Material
Mi Item #00823667
MFR #R433012611
Price$61.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R433012611

Rod Eye - 3/4-16 Rod Size, For use with PRA, TRB, Steel Material
Mi Item #00823667
MFR #R433012611

Mfr description
R433012611 ROD EYE KK=3/4-16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.12/each

Specifications

Dimensions

  • Rod - Thread Size
    3/4-16
  • Thread Size
    M16x1.5

Details

  • Cylinder Application Type
    ISO/VDMA Tie-Rod
  • For Use With
    PRA, TRB
  • Hardware Type
    Rod Eye
  • Material
    Steel
  • Mounting Type
    Rod End
  • Replacement Part Type
    Rod End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)