Motion
1940149  ADAPTER MOTOR M07V-213/5

FALK
1940149 ADAPTER MOTOR M07V-213/5

1940149 Speed Reducer Motor Adapter Kit - 07UC Reducer Size, 210TC Frame Size
MI ITEM #00823672
MFR #1940149 ADAPTER MOTOR M07V-213/5
List Price$1,200.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940149 ADAPTER MOTOR M07V-213/5

1940149 Speed Reducer Motor Adapter Kit - 07UC Reducer Size, 210TC Frame Size
MI ITEM #00823672
MFR #1940149 ADAPTER MOTOR M07V-213/5

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1,200.41/each for your price

Overview

Mfr description
ADAPTER 210TC 07UCV

Specifications

  • Part Type
    Adapter
  • Manufacturer Reducer Size
    07UC
  • NEMA / IEC Frame Size
    210TC
  • Series
    Ultramite
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934033995
  • UPC_NO
    782934033995
  • Weight
    77.76 lbs
  • Product Type
    Speed Reducer Adapter Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text