Motion
1940150 ADAPTER 250TC 07UCW    *B 07UCW

FALK
1940150 ADAPTER 250TC 07UCW *B 07UCW

1940150 Speed Reducer Motor Adapter Kit - 07UC Reducer Size, 250TC Frame Size
Mi Item #00823681
MFR #1940150 ADAPTER 250TC 07UCW *B 07UCW
Price$1,251.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940150 ADAPTER 250TC 07UCW *B 07UCW

1940150 Speed Reducer Motor Adapter Kit - 07UC Reducer Size, 250TC Frame Size
Mi Item #00823681
MFR #1940150 ADAPTER 250TC 07UCW *B 07UCW

Mfr description
ADAPTER 250TC 07UCW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,251.41/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    07UC
  • NEMA / IEC Frame Size
    250TC
  • Weight
    79.70 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934034008
  • Part Type
    Adapter
  • Product Type
    Speed Reducer Adapter Kits
  • Series
    Ultramite
  • UPC_NO
    782934034008
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)