Specifications
Dimensions
- Manufacturer Reducer Size08UC
- NEMA / IEC Frame Size140TC
- Weight9.70 lbs
Details
- Manufacturer Product Page
- Manufacturer Upc Number782934034022
- Part TypeAdapter
- Product TypeSpeed Reducer Adapter Kits
- SeriesUltramite
- UPC_NO782934034022
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)