Motion
1940153 08UCJ ADAPTER 180TC 08UCJ     *B

FALK
1940153 08UCJ ADAPTER 180TC 08UCJ *B

1940153 Speed Reducer Motor Adapter Kit - 08UC Reducer Size, 180TC Frame Size
MI ITEM #00823716
MFR #1940153 08UCJ ADAPTER 180TC 08UCJ *B
Price$1,834.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940153 08UCJ ADAPTER 180TC 08UCJ *B

1940153 Speed Reducer Motor Adapter Kit - 08UC Reducer Size, 180TC Frame Size
MI ITEM #00823716
MFR #1940153 08UCJ ADAPTER 180TC 08UCJ *B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,834.79/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    08UC
  • NEMA / IEC Frame Size
    180TC
  • Weight
    9.70 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934034039
  • Part Type
    Adapter
  • Product Type
    Speed Reducer Adapter Kits
  • Series
    Ultramite
  • UPC_NO
    782934034039

Overview

Mfr description
ADAPTER 180TC 08UCJ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought