Motion
1940154 MOTOR ADAPTOR KIT 180TC 08UCP

FALK
1940154 MOTOR ADAPTOR KIT 180TC 08UCP

1940154 Speed Reducer Motor Adapter Kit - 08UC Reducer Size, 180TC Frame Size
MI ITEM #00823723
MFR #1940154 MOTOR ADAPTOR KIT 180TC 08UCP
Price$1,528.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940154 MOTOR ADAPTOR KIT 180TC 08UCP

1940154 Speed Reducer Motor Adapter Kit - 08UC Reducer Size, 180TC Frame Size
MI ITEM #00823723
MFR #1940154 MOTOR ADAPTOR KIT 180TC 08UCP

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,528.99/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    08UC
  • NEMA / IEC Frame Size
    180TC
  • Weight
    9.70 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934034046
  • Part Type
    Adapter
  • Product Type
    Speed Reducer Adapter Kits
  • Series
    Ultramite
  • UPC_NO
    782934034046

Overview

Mfr description
ADAPTER 180TC 08UCP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought