Motion
1940156  08UCQ ADAPTER 210TC

FALK
1940156 08UCQ ADAPTER 210TC

1940156 Speed Reducer Motor Adapter Kit - 08UC Reducer Size, 210TC Frame Size
MI ITEM #00823741
MFR #1940156 08UCQ ADAPTER 210TC
Your Price$1,481.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940156 08UCQ ADAPTER 210TC

1940156 Speed Reducer Motor Adapter Kit - 08UC Reducer Size, 210TC Frame Size
MI ITEM #00823741
MFR #1940156 08UCQ ADAPTER 210TC

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$1,481.61/each(List $1,777.93)

Overview

Mfr description
ADAPTER 210TC 08UCQ

Specifications

  • Part Type
    Adapter
  • Manufacturer Reducer Size
    08UC
  • NEMA / IEC Frame Size
    210TC
  • Series
    Ultramite
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934034060
  • UPC_NO
    782934034060
  • Weight
    9.70 lbs
  • Product Type
    Speed Reducer Adapter Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text