Motion
R433012613

AVENTICS
R433012613

Rod Eye - 1-3/8 in Rod Size, For use with NFPA/ISO Series Air Cylinder
MI ITEM #00823751
MFR #R433012613
Your Price$150.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R433012613

Rod Eye - 1-3/8 in Rod Size, For use with NFPA/ISO Series Air Cylinder
MI ITEM #00823751
MFR #R433012613

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$150.00/each(List $153.82)

Overview

Mfr description
R433012613 ROD EYE KK=1-14

Specifications

  • Hardware Type
    Female Rod Eye
  • For Use With
    PRA, TRB
  • Rod - Thread Size
    1-3/8 in
  • Thread Size
    1-14
  • Cylinder Application Type
    ISO/VDMA Tie-Rod
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text