Motion
1940157 ADAPTER 250TC 08UC

FALK
1940157 ADAPTER 250TC 08UC

1940157 Speed Reducer Motor Adapter Kit - 08UC Reducer Size, 250TC Frame Size
Mi Item #00823756
MFR #1940157 ADAPTER 250TC 08UC
Price$1,519.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940157 ADAPTER 250TC 08UC

1940157 Speed Reducer Motor Adapter Kit - 08UC Reducer Size, 250TC Frame Size
Mi Item #00823756
MFR #1940157 ADAPTER 250TC 08UC

Mfr description
ADAPTER 250TC 08UCL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,519.99/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    08UC
  • NEMA / IEC Frame Size
    250TC
  • Weight
    9.70 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934034077
  • Part Type
    Adapter
  • Product Type
    Speed Reducer Adapter Kits
  • Series
    Ultramite
  • UPC_NO
    782934034077
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)