Motion
1940160  ADAPTER MOTOR M09T-213/5

FALK
1940160 ADAPTER MOTOR M09T-213/5

1940160 Speed Reducer Motor Adapter Kit - 09UC Reducer Size, 210TC Frame Size
MI ITEM #00823784
MFR #1940160 ADAPTER MOTOR M09T-213/5
Price$1,622.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940160 ADAPTER MOTOR M09T-213/5

1940160 Speed Reducer Motor Adapter Kit - 09UC Reducer Size, 210TC Frame Size
MI ITEM #00823784
MFR #1940160 ADAPTER MOTOR M09T-213/5

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,622.65/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    09UC
  • NEMA / IEC Frame Size
    210TC
  • Weight
    9.70 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934034107
  • Part Type
    Adapter
  • Product Type
    Speed Reducer Adapter Kits
  • Series
    Ultramite
  • UPC_NO
    782934034107

Overview

Mfr description
ADAPTER 210TC 09UCT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought