Motion
1940162  09UCU ADAPTER 250TC

FALK
1940162 09UCU ADAPTER 250TC

1940162 Speed Reducer Motor Adapter Kit - 09UC Reducer Size, 250TC Frame Size
Mi Item #00823808
MFR #1940162 09UCU ADAPTER 250TC
Price$2,947.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940162 09UCU ADAPTER 250TC

1940162 Speed Reducer Motor Adapter Kit - 09UC Reducer Size, 250TC Frame Size
Mi Item #00823808
MFR #1940162 09UCU ADAPTER 250TC

Mfr description
ADAPTER 250TC 09UCU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,947.18/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    09UC
  • NEMA / IEC Frame Size
    250TC
  • Weight
    9.70 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934034121
  • Part Type
    Adapter
  • Product Type
    Speed Reducer Adapter Kits
  • Series
    Ultramite
  • UPC_NO
    782934034121
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)