Motion
1940163  09UCQ ADAPTER 280TC

FALK
1940163 09UCQ ADAPTER 280TC

1940163 Speed Reducer Motor Adapter Kit - 09UC Reducer Size, 280TC Frame Size
Mi Item #00823823
MFR #1940163 09UCQ ADAPTER 280TC
Price$3,300.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940163 09UCQ ADAPTER 280TC

1940163 Speed Reducer Motor Adapter Kit - 09UC Reducer Size, 280TC Frame Size
Mi Item #00823823
MFR #1940163 09UCQ ADAPTER 280TC

Mfr description
ADAPTER 280TC 09UCQ
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,300.53/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    09UC
  • NEMA / IEC Frame Size
    280TC
  • Weight
    9.70 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934034138
  • Part Type
    Adapter
  • Product Type
    Speed Reducer Adapter Kits
  • Series
    Ultramite
  • UPC_NO
    782934034138
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)