Motion
1940176 INLINE ADPTR 03UC2X 03UC2X

FALK
1940176 INLINE ADPTR 03UC2X 03UC2X

1940176 Speed Reducer Motor Adapter Kit - 03UC Reducer Size, 03/201 Frame Size
MI ITEM #00823869
MFR #1940176 INLINE ADPTR 03UC2X 03UC2X
Price$525.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940176 INLINE ADPTR 03UC2X 03UC2X

1940176 Speed Reducer Motor Adapter Kit - 03UC Reducer Size, 03/201 Frame Size
MI ITEM #00823869
MFR #1940176 INLINE ADPTR 03UC2X 03UC2X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$525.18/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    03UC
  • NEMA / IEC Frame Size
    03/201
  • Weight
    24.95 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934034268
  • Part Type
    Adapter
  • Product Type
    Speed Reducer Adapter Kits
  • Series
    Ultramite
  • UPC_NO
    782934034268

Overview

Mfr description
GEAR DRIVE ADAPTER 03UC2X

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought