Motion
1940177 INLINE ADPTR 03UC2Y *TXT 03UC2Y

FALK
1940177 INLINE ADPTR 03UC2Y *TXT 03UC2Y

1940177 Speed Reducer Motor Adapter Kit - 03UC Reducer Size, 03/201 Frame Size
MI ITEM #00823879
MFR #1940177 INLINE ADPTR 03UC2Y *TXT 03UC2Y
List Price$525.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940177 INLINE ADPTR 03UC2Y *TXT 03UC2Y

1940177 Speed Reducer Motor Adapter Kit - 03UC Reducer Size, 03/201 Frame Size
MI ITEM #00823879
MFR #1940177 INLINE ADPTR 03UC2Y *TXT 03UC2Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$525.18/each for your price

Overview

Mfr description
GEAR DRIVE ADAPTER 03UC2Y

Specifications

  • Part Type
    Adapter
  • Manufacturer Reducer Size
    03UC
  • NEMA / IEC Frame Size
    03/201
  • Series
    Ultramite
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934034275
  • UPC_NO
    782934034275
  • Weight
    24.95 lbs
  • Product Type
    Speed Reducer Adapter Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text