Motion
1940178 INLINE ADPTR 06UC2X 06UC2X

FALK
1940178 INLINE ADPTR 06UC2X 06UC2X

1940178 Speed Reducer Motor Adapter Kit - 06UC Reducer Size, 06/204/205/206 Frame Size
MI ITEM #00823896
MFR #1940178 INLINE ADPTR 06UC2X 06UC2X
List Price$628.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940178 INLINE ADPTR 06UC2X 06UC2X

1940178 Speed Reducer Motor Adapter Kit - 06UC Reducer Size, 06/204/205/206 Frame Size
MI ITEM #00823896
MFR #1940178 INLINE ADPTR 06UC2X 06UC2X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$628.12/each for your price

Overview

Mfr description
GEAR DRIVE ADAPTER 06UC2X

Specifications

  • Part Type
    Adapter
  • Manufacturer Reducer Size
    06UC
  • NEMA / IEC Frame Size
    06/204/205/206
  • Series
    Ultramite
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934034282
  • UPC_NO
    782934034282
  • Weight
    35.64 lbs
  • Product Type
    Speed Reducer Adapter Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text