Motion
1940179 INLINE ADPTR 06UC2Y 06UC2Y

FALK
1940179 INLINE ADPTR 06UC2Y 06UC2Y

1940179 Speed Reducer Motor Adapter Kit - 06UC Reducer Size, 06/204/205/206 Frame Size
MI ITEM #00823904
MFR #1940179 INLINE ADPTR 06UC2Y 06UC2Y
Price$648.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940179 INLINE ADPTR 06UC2Y 06UC2Y

1940179 Speed Reducer Motor Adapter Kit - 06UC Reducer Size, 06/204/205/206 Frame Size
MI ITEM #00823904
MFR #1940179 INLINE ADPTR 06UC2Y 06UC2Y

Mfr description
GEAR DRIVE ADAPTER 06UC2Y
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$648.22/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    06UC
  • NEMA / IEC Frame Size
    06/204/205/206
  • Weight
    35.64 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934034299
  • Part Type
    Adapter
  • Product Type
    Speed Reducer Adapter Kits
  • Series
    Ultramite
  • UPC_NO
    782934034299

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)