Motion
1940180 INLINE ADPTR 07UC2X 07UC2X

FALK
1940180 INLINE ADPTR 07UC2X 07UC2X

1940180 Speed Reducer Motor Adapter Kit - 07UC Reducer Size, 07/207 Frame Size
Mi Item #00823916
MFR #1940180 INLINE ADPTR 07UC2X 07UC2X
Price$1,096.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940180 INLINE ADPTR 07UC2X 07UC2X

1940180 Speed Reducer Motor Adapter Kit - 07UC Reducer Size, 07/207 Frame Size
Mi Item #00823916
MFR #1940180 INLINE ADPTR 07UC2X 07UC2X

Mfr description
GEAR DRIVE ADAPTER 07UC2X
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,096.56/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    07UC
  • NEMA / IEC Frame Size
    07/207
  • Weight
    57.02 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934034305
  • Part Type
    Adapter
  • Product Type
    Speed Reducer Adapter Kits
  • Series
    Ultramite
  • UPC_NO
    782934034305
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)