Motion
1940181  07UC2Y GEAR DRIVE ADAPTER

FALK
1940181 07UC2Y GEAR DRIVE ADAPTER

1940181 Speed Reducer Motor Adapter Kit - 07UC Reducer Size, 07/207 Frame Size
Mi Item #00823926
MFR #1940181 07UC2Y GEAR DRIVE ADAPTER
Price$1,096.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940181 07UC2Y GEAR DRIVE ADAPTER

1940181 Speed Reducer Motor Adapter Kit - 07UC Reducer Size, 07/207 Frame Size
Mi Item #00823926
MFR #1940181 07UC2Y GEAR DRIVE ADAPTER

Mfr description
GEAR DRIVE ADAPTER 07UC2Y
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,096.56/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    07UC
  • NEMA / IEC Frame Size
    07/207
  • Weight
    57.02 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934034312
  • Part Type
    Adapter
  • Product Type
    Speed Reducer Adapter Kits
  • Series
    Ultramite
  • UPC_NO
    782934034312
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)