Motion
1940182 08UC2X GEAR DRIVE ADAPTER

FALK
1940182 08UC2X GEAR DRIVE ADAPTER

1940182 Speed Reducer Motor Adapter Kit - 08UC Reducer Size, 08/208 Frame Size
MI ITEM #00823942
MFR #1940182 08UC2X GEAR DRIVE ADAPTER
Price$1,146.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940182 08UC2X GEAR DRIVE ADAPTER

1940182 Speed Reducer Motor Adapter Kit - 08UC Reducer Size, 08/208 Frame Size
MI ITEM #00823942
MFR #1940182 08UC2X GEAR DRIVE ADAPTER

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,146.98/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    08UC
  • NEMA / IEC Frame Size
    08/208
  • Weight
    9.70 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934034329
  • Part Type
    Adapter
  • Product Type
    Speed Reducer Adapter Kits
  • Series
    Ultramite
  • UPC_NO
    782934034329

Overview

Mfr description
GEAR DRIVE ADAPTER 08UC2X

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought