Overview
Mfr description
193-0253-001 MOTOR
- Lowest pressure drop motor in the industry|Highly-efficient Geroler motor provides energy savings
Specifications
- Series2000 - 2-Speed - Wheel
- Displacement24.03 in³/r
- Shaft TypeSpline
- Max Operating Temperature180 °F
- Output Shaft Size1-1/4 in Tapered - Threaded End
- Overall Height5.39 in
- Overall Length10.93 in
- Overall Width4.80 in
- Seal TypeStandard
- Drain Connection Size.5625-18 Unf-2b O-ring Port Size -6
- Operation Rating DescriptionContinuous Rating - Motor May Be Run Continuously At These Ratings. / Intermittent Operation - 10 Percent Of Every Minute / Peak Operation - 1 Percent Of Every Minute
- Port OrientationStaggered Ports
- Replacement Balance Ring001 Design - 21601-000 - 1 Required
- Replacement Buna Seal Kit001 Design - 61267-000 - 1 Required
- Replacement Drive - Sold Separately001 Design - 21371-008 - 1 Required
- Replacement Drive Valve001 Design - 8433-000 - 1 Required
- Replacement Geroler - Sold Separately001 Design - 21625-008 - 1 Required
- Replacement Housing Bearing Side Fnt001 Design - 21578-003 - 1 Required
- Replacement Long Cap Screw Cap End001 Design - 14384-022 - 4 Required
- Rplc Output Shaft And Bearing Kit001 Design - 21618-003 - 1 Required
- Replacement Plate Valve001 Design - 21722-000 - 1 Required
- Replacement Rear Housing001 Design - 21602-001 - 1 Required
- Replacement Valve Sold Separately001 Design - 23047-000 - 1 Required
- Replacement Viton Seal Kit001 Design - 61274-000 - 1 Required
- Replacement Wear Place001 Design - 22026-000 - 1 Required
- Actual Mounting Flange4-Bolt Flange - Wheel - With 4-1/4 In. Pilot Dia.
- Actual Output ShaftSpline
- Actual Port Type.875-14 UNF-2B SAE O-Ring Ports - Staggered Ports
- Continuous Flow Rate75 L/min
- Intermittent Pressure190 bar
- Max Continuous Oil Viscosity70 Saybold universal second
- Maximum RPM-Continuous742 rpm
- Max System Operating Temperature-34°C to 82 °C
- Port Configuration.875-14 UNF-2B SAE O-Ring Ports - Staggered Ports
- Mounting Type4-Bolt Flange - 4.25 in Pilot
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data