Motion
1940183 INLINE ADPTR 08UC2Y 08UC2Y

FALK
1940183 INLINE ADPTR 08UC2Y 08UC2Y

1940183 Speed Reducer Motor Adapter Kit - 08UC Reducer Size, 08/208 Frame Size
MI ITEM #00823950
MFR #1940183 INLINE ADPTR 08UC2Y 08UC2Y
List Price$1,062.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940183 INLINE ADPTR 08UC2Y 08UC2Y

1940183 Speed Reducer Motor Adapter Kit - 08UC Reducer Size, 08/208 Frame Size
MI ITEM #00823950
MFR #1940183 INLINE ADPTR 08UC2Y 08UC2Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,062.57/each for your price

Overview

Mfr description
GEAR DRIVE ADAPTER 08UC2Y

Specifications

  • Part Type
    Adapter
  • Manufacturer Reducer Size
    08UC
  • NEMA / IEC Frame Size
    08/208
  • Series
    Ultramite
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934034336
  • UPC_NO
    782934034336
  • Weight
    9.70 lbs
  • Product Type
    Speed Reducer Adapter Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text