Motion
1940184  INLINE ADPTR 09UC2X

FALK
1940184 INLINE ADPTR 09UC2X

1940184 Speed Reducer Motor Adapter Kit - 09UC Reducer Size, 9 Frame Size
Mi Item #00823963
MFR #1940184 INLINE ADPTR 09UC2X
Price$2,139.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940184 INLINE ADPTR 09UC2X

1940184 Speed Reducer Motor Adapter Kit - 09UC Reducer Size, 9 Frame Size
Mi Item #00823963
MFR #1940184 INLINE ADPTR 09UC2X

Mfr description
GEAR DRIVE ADAPTER 09UC2X
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,139.08/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    09UC
  • NEMA / IEC Frame Size
    9
  • Weight
    9.70 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934034343
  • Part Type
    Adapter
  • Product Type
    Speed Reducer Adapter Kits
  • Series
    Ultramite
  • UPC_NO
    782934034343
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)