Motion
30942
MI ITEM #00823979
MFR #30942
Your Price$154.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #00823979
MFR #30942

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$154.51/each(List $177.69)

Overview

Mfr description
30942 NA 4 OZ OILER-1/4 FITTING

Specifications

  • Type
    Wick
  • Lubricant Type
    Oil
  • Number Of Outlets
    1
  • Bowl Material
    Butyrate Plastic
  • Capacity
    4 oz
  • Mount Type
    Direct Mount
  • Outlet Thread Size
    1/4 in
  • Outlet Thread Type
    NPT
  • Diameter
    2-5/16 in
  • Height
    3-1/4 in
  • Max Operating Temperature
    +165 °F
  • Components Material
    Brass/Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text