Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Roller Bearing - 5-3/16 in Bore Dia., Cast Iron Material, Heavy Duty, Expansion Bearing (Floating)
MI ITEM #00823987
MFR #03BCP503EX

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
03BCP503EX PIL BLK

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    19.5000 to 21.0000 in
  • Bore Type
    Straight
  • Base To Bore Centerline
    9.0000 in
  • Overall Length
  • Locking Device
    Clamp Collar
  • Housing Material
    Cast Iron
  • Housing Construction
    Split
  • Type Of Bearing
    Split Cylindrical Roller
  • Overall Height
  • Duty Type
    Heavy Duty
  • Base Width
    7.0000 in
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Overall Width
    9.0625 in
  • Seal Type
    Triple Lip Labyrinth
  • Radial Dynamic Load Capacity
    204600 lbf
  • Radial Static Load Capacity
    240500 lbf
  • Lubrication Type
    Grease
  • Operating Temperature Range
    -4 to 212 °F
  • Bolt Size
    1.2500 in
  • Series
    03
  • Replacement Bearing
    03BC503EX
  • Weight
    490 lbs
  • Cage Material
    Aluminum
  • Max Rpm
    1340 rpm
  • Locking Type
    Clamp Collar
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text