Motion
1940320 MOTOR BUSHING 56C BU03-09UC 56C

FALK
1940320 MOTOR BUSHING 56C BU03-09UC 56C

1940320 Motor Bushing - 03U, 04U, 06U, 07U, 08U, 09U Reducer Size
Mi Item #00823988
MFR #1940320 MOTOR BUSHING 56C BU03-09UC 56C
Price$110.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940320 MOTOR BUSHING 56C BU03-09UC 56C

1940320 Motor Bushing - 03U, 04U, 06U, 07U, 08U, 09U Reducer Size
Mi Item #00823988
MFR #1940320 MOTOR BUSHING 56C BU03-09UC 56C

Mfr description
BU03-09UC 56C MOTOR BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$110.19/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    03U, 04U, 06U, 07U, 08U, 09U
  • Weight
    0.44 lbs

Details

  • Bushing Type
    Motor Bushing
  • Manufacturer Product Page
  • Product Type
    Speed Reducer Bushings
  • Series
    Ultramite
  • UPC_NO
    782934082160
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)